- 50 mm Cross Section Width
- 2600 mm Pitch Length
- 8 mm Pitch
- 325 Teeth
- Chloroprene W/ Fiber Material
features
- Compatibility with the Gates HTD, PowerGrip® GT® and GT®2, Dayco RPP® and RPP Plus® and TB Wood's Synchronous QD
- Replaces Goodyear Engineered Products branded Hi-Performance Pd Plus™ 8 M and 14 M sizes
- Neoprene compound provides greater flexibility, less flex fatigue and longer life
- Improved tooth facing for greater abrasion resistance than HPPD Plus
- Life expectancy that's at least 50% greater than Goodyear Engineered Products branded Whitehawk Pd® and 100% greater than the HPPD Plus
- Industry compatible nomenclature for easy part number identification
| Inch/Metric | Metric |
| Color | Black |
| Oil Resistance | Yes |
| Temperature Range [Max] | 160 °F |
| Reinforcement | Fiberglass |
| Static Conductive | Yes |
| Belt Style | Dual Sided |
| No. of Ribs | 1 |
| Pitch | 8 mm |
| Temperature Range [Min] | -40 °F |
| Material | Chloroprene W/fiber |
| Weight | 2.932 LB |
| EAN or UPC | 37256481611 |

