- 55 mm Cross Section Width
- 2450 mm Pitch Length
- 14 mm Pitch
- 175 Teeth
- Chloroprene W/ Fiber Material
| Belt Style | Dual Sided |
| Oil Resistance | Yes |
| Inch/Metric | Metric |
| Color | Black |
| Reinforcement | Fiberglass |
| No. of Ribs | 1 |
| Material | Chloroprene W/fiber |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Temperature Range [Max] | 160 °F |
| Pitch | 14 mm |
| Weight | 5.495 LB |
| EAN or UPC | 37256339233 |

