- 20 mm Cross Section Width
- 1760 mm Pitch Length
- 8 mm Pitch
- 220 Teeth
- Chloroprene W/ Fiber Material
| Temperature Range [Max] | 160 °F |
| Color | Black |
| Reinforcement | Fiberglass |
| Static Conductive | Yes |
| Inch/Metric | Metric |
| No. of Ribs | 1 |
| Pitch | 8 mm |
| Material | Chloroprene W/fiber |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Weight | 0.0 LB |

