Skip to content Skip to navigation menu
Dual Hi-Performance Pd® Plus Belt

D1195 5M15

Dual Hi-Performance Pd® Plus Belt
Item #103204551
  • 5 mm Pitch
  • 15 mm Width
  • 1,195 mm Pitch Length
  • 239 Teeth
  • Double Sided
Dual Hi-Performance Pd® Plus Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm Pitch
  • 15 mm Width
  • 1,195 mm Pitch Length
  • 239 Teeth
  • Double Sided
Belt Style Dual Sided
Pitch 5 mm
Material Neoprene
Weight 0.273 LB
EAN or UPC 37256339271
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison