- CX Cross Section
- 304" Outside Length
- Cogged
- 7/8" Cross Section Width
- Made of Neoprene
applications
- Premium upgrade replacement for enveloped classical sections
- Smaller sheave drives
features
- Cut-edge construction for precise sheave fit
- Classical A, B and C profiles for versatility in application
- Cogged for flexibility around smaller sheaves
- Fiber-loaded cushion for premium performance
| Belt Size | C |
| Outside Length | 304 in |
| No. of Ribs | 1 |
| Cross Section Height | 17/32 in |
| Datum Length | 300.9 in |
| Cogged | Yes |
| Approximate Inside Length | 298 in |
| Inch/Metric | Inch |
| Material | Neoprene |
| Belt Match | 1 |
| Belt Style | Cogged |
| Cross Section Width | 7/8 in |
| Rib Width | 0.875 in |
| Belt Cross Section Style | CX |
| Weight | 5.08 LB |

