- CX Cross Section
- Cogged
- 0.88 in Cross Section Width
- 1 Rib
features
- Cut-edge construction for precise sheave fit
- Classical A, B and C profiles for versatility in application
- Cogged for flexibility around smaller sheaves
- Fiber-loaded cushion for premium performance
- Premium upgrade replacement for enveloped classical sections
- Smaller sheave drives
| Static Conductive | Yes |
| Cogged | Yes |
| No. of Ribs | 1 |
| Belt Match | 1 |
| Datum Length | 138.9 in |
| Belt Style | Cogged |
| Inch/Metric | Inch |
| Material | Neoprene |
| Outside Length | 140 in |
| Belt Cross Section Style | CX |
| Oil Resistance | Yes |
| Cross Section Height | 17/32 in |
| Reinforcement | Polyester |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Rib Width | 0.875 in |
| Cross Section Width | 7/8 in |
| Approximate Inside Length | 136 in |
| Belt Size | C |
| Inside Length | 136 in |
| Weight | 2.84 LB |
| EAN or UPC | 37256048388 |

