
- CX Cross Section
- Cogged
- 0.88 in Cross Section Width
- 1 Rib
Oil Resistance | Yes |
Reinforcement | Polyester |
Belt Style | Cogged |
Inch/Metric | Inch |
Color | Black |
Belt Cross Section Style | CX |
Inside Length | 107 in |
Static Conductive | Yes |
No. of Ribs | 1 |
Temperature Range [Min] | -40 °F |
Weight | 1.67 LB |
EAN or UPC | 37256092862 |
