
- CCP Cross Section
- Hex
- 1 Rib
- Styrene Butadiene Material
Color | Black |
Reinforcement | Polyester |
No. of Ribs | 1 |
Outside Length | 484.9 in |
Belt Match | 1 |
Temperature Range [Max] | 140 °F |
Cogged | No |
Temperature Range [Min] | -40 °F |
Material | Styrene Butadiene |
Cross Section Height | 0.86 in |
Rib Width | 0.875 in |
Datum Length | 482.2 in |
Belt Size | C |
Belt Cross Section Style | CCP |
Cross Section Width | 0.86 in |
Inside Length | 480 in |
Static Conductive | Yes |
Oil Resistance | Yes |
Inch/Metric | Inch |
Belt Style | Hex |
Approximate Inside Length | 480 in |
Weight | 16.67 LB |
EAN or UPC | 37256054815 |
