- CCP Cross Section
- Hex
- 1 Rib
- Styrene Butadiene Material
| Datum Length | 362.2 in |
| Belt Cross Section Style | CCP |
| Cogged | No |
| Temperature Range [Max] | 140 °F |
| Belt Style | Hex |
| Cross Section Width | 0.86 in |
| Reinforcement | Polyester |
| Inside Length | 360 in |
| Material | Styrene Butadiene |
| Temperature Range [Min] | -40 °F |
| Belt Match | 1 |
| Outside Length | 364.9 in |
| No. of Ribs | 1 |
| Approximate Inside Length | 360 in |
| Rib Width | 0.875 in |
| Belt Size | C |
| Color | Black |
| Inch/Metric | Inch |
| Oil Resistance | Yes |
| Cross Section Height | 0.86 in |
| Static Conductive | Yes |
| Weight | 12.56 LB |
| EAN or UPC | 37256054747 |

