
- CC Cross Section
- Hex
- 1 Rib
- Styrene Butadiene Material
applications
- Used on drives having one or more reverse bends and usually where power must be transmitted to or from the belt in both the usual and reverse positions.
features
- Designed for dependability
- Vytacord® tension members for maximum strength and minimum stretch while transmitting power from both sides of the belt
- Plioflex® compound and envelope for maximum performance and long service life
No. of Ribs | 1 |
Temperature Range [Min] | -40 °F |
Outside Length | 96.4 in |
Belt Cross Section Style | CC |
Datum Length | 94.2 in |
Cross Section Height | 0.66 in |
Material | Styrene Butadiene |
Temperature Range [Max] | 140 °F |
Static Conductive | Yes |
Oil Resistance | Yes |
Cross Section Width | 0.96 in |
Inside Length | 90 in |
Belt Size | C |
Rib Width | 0.875 in |
Approximate Inside Length | 90 in |
Belt Match | 1 |
Inch/Metric | Inch |
Reinforcement | Polyester |
Cogged | No |
Belt Style | Hex |
Color | Black |
Weight | 2.115 LB |
EAN or UPC | 37256054457 |
