
- CC Cross Section
- Hex
- 1 Rib
- Styrene Butadiene Material
applications
- Used on drives having one or more reverse bends and usually where power must be transmitted to or from the belt in both the usual and reverse positions.
features
- Designed for dependability
- Vytacord® tension members for maximum strength and minimum stretch while transmitting power from both sides of the belt
- Plioflex® compound and envelope for maximum performance and long service life
Belt Match | 1 |
Temperature Range [Max] | 140 °F |
No. of Ribs | 1 |
Belt Size | C |
Approximate Inside Length | 390 in |
Inside Length | 390 in |
Oil Resistance | Yes |
Outside Length | 394.4 in |
Static Conductive | Yes |
Belt Style | Hex |
Cogged | No |
Cross Section Width | 0.96 in |
Rib Width | 0.875 in |
Datum Length | 392.2 in |
Material | Styrene Butadiene |
Inch/Metric | Inch |
Belt Cross Section Style | CC |
Color | Black |
Reinforcement | Polyester |
Cross Section Height | 0.66 in |
Temperature Range [Min] | -40 °F |
Weight | 9.22 LB |
EAN or UPC | 37256054679 |
