- CC Cross Section
- Hex
- 1 Rib
- Styrene Butadiene Material
| Reinforcement | Polyester |
| Inside Length | 140 in |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Inch/Metric | Inch |
| Belt Style | Hex |
| Temperature Range [Max] | 140 °F |
| Static Conductive | Yes |
| No. of Ribs | 1 |
| Oil Resistance | Yes |
| Belt Cross Section Style | CC |
| Material | Styrene Butadiene |
| Weight | 3.32 LB |
| EAN or UPC | 37256337529 |

