- C Cross Section
- Non-Cogged
- 0.88 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
applications
- For use in multiple v-belt drives where high shock load and heavy-duty loads are encountered
- Designed for operating at high speeds over small diameter pulleys and short center distances
features
- Vytacord® tensile members are treated with 3T process to control stretch
- Plioflex®-impregnated envelope fabric provides positive traction, maximum flexibility, and extended wear resistance
- Built to Matchmaker® specifications so all belts of the same size meet RMA matching specifications which eliminates matching problems, improves performance, and increases service life
- HY-T® Plus belts are dual branded with the fractional horsepower belt part number
| Belt Cross Section Style | C |
| Temperature Range [Max] | 140 °F |
| Static Conductive | Yes |
| Oil Resistance | Yes |
| Material | Styrene Butadiene |
| Inch/Metric | Inch |
| Belt Match | 1 |
| Outside Length | 86 in |
| Inside Length | 82 in |
| Reinforcement | Polyester |
| Cross Section Height | 17/32 in |
| Belt Style | Non-Cogged |
| Approximate Inside Length | 82 in |
| Rib Width | 0.875 in |
| Datum Length | 84.9 in |
| Belt Size | C |
| No. of Ribs | 1 |
| Cogged | No |
| Color | Black |
| Cross Section Width | 7/8 in |
| Temperature Range [Min] | -40 °F |
| Weight | 1.543 LB |
| EAN or UPC | 37256030048 |

