
- C Cross Section
- Non-Cogged
- 0.88 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
No. of Ribs | 1 |
Static Conductive | Yes |
Color | Black |
Reinforcement | Polyester |
Material | Styrene Butadiene |
Belt Cross Section Style | C |
Temperature Range [Min] | -40 °F |
Oil Resistance | Yes |
Temperature Range [Max] | 140 °F |
Belt Style | Non-Cogged |
Inside Length | 220 in |
Inch/Metric | Inch |
Weight | 1.97 LB |
EAN or UPC | 37256092398 |
