- C Cross Section
- Non-Cogged
- 0.88 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
| Belt Style | Non-Cogged |
| Color | Black |
| Inch/Metric | Inch |
| Temperature Range [Max] | 140 °F |
| No. of Ribs | 1 |
| Reinforcement | Polyester |
| Inside Length | 169 in |
| Oil Resistance | Yes |
| Static Conductive | Yes |
| Material | Styrene Butadiene |
| Belt Cross Section Style | C |
| Temperature Range [Min] | -40 °F |
| Weight | 3.178 LB |
| EAN or UPC | 37256057465 |

