
- C Cross Section
- 156 in Outside Length
- Non-Cogged
- 0.88 in Cross Section Width
- 1 Rib
Color | Black |
Reinforcement | Polyester |
Static Conductive | Yes |
Temperature Range [Max] | 140 °F |
No. of Ribs | 1 |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Material | Styrene Butadiene |
Oil Resistance | Yes |
Belt Style | Non-Cogged |
Inside Length | 152 in |
Outside Length | 156 in |
Belt Cross Section Style | C |
Weight | 2.85 LB |
EAN or UPC | 37256112836 |
