
- C Cross Section
- Non-Cogged
- 0.88 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
No. of Ribs | 1 |
Temperature Range [Max] | 140 °F |
Reinforcement | Polyester |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Color | Black |
Belt Style | Non-Cogged |
Material | Styrene Butadiene |
Inside Length | 122 in |
Belt Cross Section Style | C |
Oil Resistance | Yes |
Static Conductive | Yes |
Weight | 2.3 LB |
EAN or UPC | 37256338236 |
