
- BX Cross Section
- Cogged
- 0.66 in Cross Section Width
- 1 Rib
features
- Cut-edge construction for precise sheave fit
- Classical A, B and C profiles for versatility in application
- Cogged for flexibility around smaller sheaves
- Fiber-loaded cushion for premium performance
- Premium upgrade replacement for enveloped classical sections
- Smaller sheave drives
Belt Style | Cogged |
Outside Length | 38 in |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
No. of Ribs | 1 |
Inside Length | 35 in |
Rib Width | 0.656 in |
Inch/Metric | Inch |
Oil Resistance | Yes |
Belt Size | B |
Static Conductive | Yes |
Belt Match | 1 |
Color | Black |
Cross Section Width | 21/32 in |
Datum Length | 36.8 in |
Material | Neoprene |
Approximate Inside Length | 35 in |
Belt Cross Section Style | BX |
Cogged | Yes |
Cross Section Height | 0.41 in |
Weight | 0.331 LB |
EAN or UPC | 37256047640 |
