- BX Cross Section
- Cogged
- 0.66 in Cross Section Width
- 1 Rib
| Inside Length | 27 in |
| Reinforcement | Polyester |
| Color | Black |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Belt Style | Cogged |
| Belt Cross Section Style | BX |
| No. of Ribs | 1 |
| Inch/Metric | Inch |
| Static Conductive | Yes |
| Weight | 0.245 LB |

