| Cover Material | Urethane |
| Hose Reinforcement | Synthetic Fiber |
| Bend Radius [Max] | 1.8 in |
| Reinforcement | Synthetic Fibers |
| Color | Orange |
| Temperature Range [Min] | -65 °F |
| Burst Pressure [Min] | 10000 psi |
| Working Pressure [Max] | 2,500 psi |
| Hose Length | 250 ft |
| Hose OD | 0.58 in |
| Inner Tube Material | Polyester |
| Temperature Range [Max] | 212 °F |
| Hose I.D. | 5/16 in |
| Tube Material | Polyester |
| Weight | 0.15 LB |
| EAN or UPC | 37256360817 |

