| Hose I.D. | 1/4 in |
| Burst Pressure [Min] | 11000 psi |
| Cover Material | Urethane |
| Inner Tube Material | Polyester |
| Bend Radius [Max] | 1.3 in |
| Temperature Range [Max] | 212 °F |
| Hose Length | 250 ft |
| Tube Material | Polyester |
| Color | Orange |
| Hose OD | 0.49 in |
| Hose Reinforcement | Synthetic Fiber |
| Reinforcement | Synthetic Fibers |
| Working Pressure [Max] | 2,750 psi |
| Temperature Range [Min] | -65 °F |
| Weight | 0.12 LB |
| EAN or UPC | 37256093159 |

