- Hydraulic Hose
- 3/4" Hose I.D.
- 1.54" Hose O.D.
- 200' Long
- 20,000 psi Burst Pressure
features
- Use for the hydraulic control connection that is used in the well control system up to 5,000 psi
- Black, oil-resistant tube with oil- and fire-resistant red cover
- Includes four/six high tensile steel spiral reinforcement
- With Prospector™ BOP fire protection sleeve, tested at South West Research Institute and certified by Lloyd’s Register to pass testing according to API specification 16D (spec. 16D, section 10)
| Burst Pressure [Min] | 20000 psi |
| Bend Radius [Max] | 11.8 in |
| Pressure [Max] | 5000 psi |
| Hose Reinforcement | (6) High-Tensile Steel Spiral |
| Hose Length | 200 ft |
| Hose I.D. | 3/4 in |
| Bend Radius | 11.8 in |
| Hose Application | Hydraulic |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Color | Red |
| Working Pressure [Max] | 5,000 psi |
| Inner Tube Material | Polychloroprene |
| Cover Material | Polychloroprene |
| Pounds per Foot | 1.2 lb |
| Hose OD | 1.58 in |
| Weight | 1.0 LB |
| EAN or UPC | 372564873780 |
-
Pre-Packed Quantities


