- 1 Groove Sheave
- 8 3/4" OD
- For Belt Sizes 4L, 5L, A, or B
- Bore Size 1 7/16"
| Belt Size | A, B, 4L, 5L |
| Outside Dia. | 8.75 in |
| Belt Match | 1 |
| Finished Bore | 1 7/16 in |
| B (5L) Pitch Dia. | 8.81 in |
| No. of Grooves | 1 |
| Inch/Metric | Inch |
| Weight | 6.0 LB |
| EAN or UPC | 37256295171 |

