- 1 Groove Sheave
- 8 1/4" OD
- For Belt Sizes 4L, 5L, A, or B
- Bore Size 3/4"
| Belt Size | A, B, 4L, 5L |
| Outside Dia. | 8.25 in |
| B (5L) Pitch Dia. | 8.31 in |
| Finished Bore | 3/4 in |
| Belt Match | 1 |
| Inch/Metric | Inch |
| No. of Grooves | 1 |
| Weight | 5.5 LB |
| EAN or UPC | 37256295102 |
| Belt Size | A, B, 4L, 5L |
| Outside Dia. | 8.25 in |
| B (5L) Pitch Dia. | 8.31 in |
| Finished Bore | 3/4 in |
| Belt Match | 1 |
| Inch/Metric | Inch |
| No. of Grooves | 1 |
| Weight | 5.5 LB |
| EAN or UPC | 37256295102 |