- 1 Groove Sheave
- 5.4500" OD
- For Belt Sizes 4L, 5L, A, or B
- Bore Size 15/16"
| Outside Dia. | 5.45 in |
| B (5L) Pitch Dia. | 5.51 in |
| Finished Bore | 15/16 in |
| Belt Match | 1 |
| Inch/Metric | Inch |
| No. of Grooves | 1 |
| Belt Size | A, B, 4L, 5L |
| Weight | 4.0 LB |
| EAN or UPC | 37256294457 |

