- 1 Groove Sheave
- 4 1/4" OD
- For Belt Sizes 4L, 5L, A, or B
- Bore Size 1/2"
| Finished Bore | 1/2 in |
| No. of Grooves | 1 |
| Belt Match | 1 |
| B (5L) Pitch Dia. | 4.31 in |
| Belt Size | A, B, 4L, 5L |
| Inch/Metric | Inch |
| Outside Dia. | 4.25 in |
| Weight | 2.7 LB |
| EAN or UPC | 37256294051 |
| Finished Bore | 1/2 in |
| No. of Grooves | 1 |
| Belt Match | 1 |
| B (5L) Pitch Dia. | 4.31 in |
| Belt Size | A, B, 4L, 5L |
| Inch/Metric | Inch |
| Outside Dia. | 4.25 in |
| Weight | 2.7 LB |
| EAN or UPC | 37256294051 |