- 1 Groove Sheave
- 15 3/4" OD
- For Belt Sizes 4L, 5L, A, or B
- Bore Size 1 1/4"
| Belt Size | A, B, 4L, 5L |
| Inch/Metric | Inch |
| Finished Bore | 1 1/4 in |
| Belt Match | 1 |
| B (5L) Pitch Dia. | 15.81 in |
| No. of Grooves | 1 |
| Outside Dia. | 15.75 in |
| Weight | 11.2 LB |
| EAN or UPC | 37256293214 |

