
- BB Cross Section
- Hex
- 1 Rib
- Styrene Butadiene Material
applications
- Used on drives having one or more reverse bends and usually where power must be transmitted to or from the belt in both the usual and reverse positions.
features
- Plioflex® compound and envelope for maximum performance and long service life
- Vytacord® tension members for maximum strength and minimum stretch while transmitting power from both sides of the belt
- Designed for dependability
Oil Resistance | Yes |
Temperature Range [Max] | 140 °F |
Static Conductive | Yes |
Cross Section Height | 0.53 in |
Approximate Inside Length | 64 in |
Belt Size | B |
Color | Black |
Belt Match | 1 |
Outside Length | 68.6 in |
Cross Section Width | 21/32 in |
Inch/Metric | Inch |
Reinforcement | Polyester |
Inside Length | 64 in |
No. of Ribs | 1 |
Cogged | No |
Rib Width | 0.656 in |
Material | Styrene Butadiene |
Datum Length | 66.9 in |
Belt Style | Hex |
Belt Cross Section Style | BB |
Temperature Range [Min] | -40 °F |
Weight | 0.91 LB |
EAN or UPC | 37256053825 |
