- BB Cross Section
- Hex
- 1 Rib
- Styrene Butadiene Material
| Oil Resistance | Yes |
| Belt Size | B |
| Belt Cross Section Style | BB |
| Rib Width | 0.656 in |
| Cross Section Width | 21/32 in |
| Static Conductive | Yes |
| Temperature Range [Max] | 140 °F |
| Belt Match | 1 |
| Cogged | No |
| Temperature Range [Min] | -40 °F |
| Material | Styrene Butadiene |
| Color | Black |
| Outside Length | 42.6 in |
| No. of Ribs | 1 |
| Reinforcement | Polyester |
| Inside Length | 38 in |
| Cross Section Height | 0.53 in |
| Belt Style | Hex |
| Inch/Metric | Inch |
| Approximate Inside Length | 38 in |
| Weight | 0.63 LB |
| EAN or UPC | 37256053733 |

