- B Cross Section with Flexten Cord, 1 Rib(s), 21/32 in Wide, 49 in Outside Length, Not Cogged
description
- Delivers high performance consistently in lawn and garden drives up to 20 hp. Also ideal for other power equipment where reverse-bend idlers, misalignment, and quarter-turn drives cause ordinary belts to fail.
applications
- Lawn and garden
- Heavy-duty industrial applications
features
- Classical A, B, and C profiles
- High strength Flexten tensile members
- Fiber-loaded Wingprene® reinforced cushion stock
- Triple part number branding for easy belt replacement (Instapower, FHP, and Classical designations)
- Oil-, heat-, ozone-, and abrasion-resistant
- Static conductive
| Belt Cross Section Style | B |
| Cross Section Width | 21/32 in |
| Inch/Metric | Inch |
| Rib Width | 0.65625 in |
| Material | Neoprene, Flexten |
| Belt Style | Non-Cogged |
| Approximate Inside Length | 46 in |
| Cross Section Height | 0.41 in |
| Datum Length | 47.8 in |
| No. of Ribs | 1 |
| Outside Length | 49 in |
| Belt Match | 1 |
| Weight | 0.5 LB |

