
- B Cross Section
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
Belt Cross Section Style | B |
Reinforcement | Polyester |
Inside Length | 253 in |
Temperature Range [Max] | 140 °F |
Static Conductive | Yes |
Color | Black |
Belt Style | Non-Cogged |
Oil Resistance | Yes |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Material | Styrene Butadiene |
No. of Ribs | 1 |
Weight | 2.609 LB |
EAN or UPC | 37256146992 |
