- B Cross Section
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
| Reinforcement | Polyester |
| Inside Length | 212 in |
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Belt Cross Section Style | B |
| Belt Style | Non-Cogged |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Temperature Range [Max] | 140 °F |
| Material | Styrene Butadiene |
| Static Conductive | Yes |
| Oil Resistance | Yes |
| Weight | 2.8 LB |
| EAN or UPC | 37256056956 |

