- O-Ring Face Seal Male Rigid Fitting for 1 1/4" ID Hose
- 1 1/4" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Hose I.D. | 1 1/4 in |
| Compatible Hose | AR12, GR12 |
| Origin | Hose to Tube Ftg |
| Threads per Inch | 20 |
| Hose Cut-Off Factor | 1.63 in |
| Thread Pitch | N/A |
| Thread Size | 1 5/8 |
| Series | Ultra-Crimp™ |
| Hex Size | 1 7/8 in |
| Material | Steel |
| Overall Length | 3.68 in |
| Rigid/Swivel | Rigid |
| Tube O.D. | 1 1/4 in |
| Fitting Type | O-Ring Face Seal Male Rigid |
| Weight | 1.676 LB |
| EAN or UPC | 37256370731 |

