- O-Ring Face Seal Male Rigid Fitting for 1/2" ID Hose
- 1/2" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Series | Ultra-Crimp™ |
| Hose Cut-Off Factor | 1.18 in |
| Tube O.D. | 1/2 in |
| Rigid/Swivel | Rigid |
| Origin | Hose to Tube Ftg |
| Overall Length | 2.42 in |
| Hex Size | 7/8 in |
| Thread Size | 3/4 |
| Material | Steel |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, AR17, GR17 |
| Threads per Inch | 16 |
| Thread Pitch | N/A |
| Hose I.D. | 1/2 in |
| Fitting Type | O-Ring Face Seal Male Rigid |
| Weight | 0.265 LB |
| EAN or UPC | 37256366307 |

