- 90° Female O-Ring Face Seal Swivel Tube Elbow Long Fitting for 3/8" ID Hose
- 1/2" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Thread Size | 3/4 |
| Fitting Type | 90° Female O-Ring Face Seal Swivel Tube Elbow Long |
| Rigid/Swivel | Swivel |
| Hose Cut-Off Factor | 1.65 in |
| Hose I.D. | 3/8 in |
| Hex Size | 15/16 in |
| Threads per Inch | 16 |
| Origin | Hose to Tube Ftg |
| Overall Length | 2.7 in |
| Thread Pitch | N/A |
| Series | Ultra-Crimp™ |
| Tube O.D. | 1/2 in |
| Material | Steel |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, AR17, GR17 |
| Weight | 0.309 LB |
| EAN or UPC | 37256366086 |

