
- 45° Female O-Ring Face Seal Swivel Tube Elbow Fitting for 1/2" ID Hose
- 5/8" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
Rigid/Swivel | Swivel |
Threads per Inch | 14 |
Thread Size | 7/8 |
Tube O.D. | 5/8 in |
Material | Steel |
Origin | Hose to Tube Ftg |
Overall Length | 3.21 in |
Hose Cut-Off Factor | 1.97 in |
Series | Ultra-Crimp™ |
Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, AR17, GR17 |
Hex Size | 1 1/4 in |
Hose I.D. | 1/2 in |
Fitting Type | 45° Female O-Ring Face Seal Swivel Tube Elbow |
Thread Pitch | N/A |
Weight | 0.375 LB |
EAN or UPC | 37256365898 |
