- Male Straight Thread O-Ring Rigid Fitting for 3/8" ID Hose
- 5/8" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Origin | Hose to Tube Ftg |
| Thread Size | 7/8 |
| Tube O.D. | 5/8 in |
| Series | Ultra-Crimp™ |
| Fitting Type | Male Straight Thread O-Ring Rigid |
| Hose Cut-Off Factor | 1.14 in |
| Rigid/Swivel | Rigid |
| Thread Pitch | N/A |
| Hose I.D. | 3/8 in |
| Material | Steel |
| Hex Size | 1 1/16 in |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, AR17, GR17 |
| Threads per Inch | 14 |
| Overall Length | 2.19 in |
| Weight | 0.23 LB |
| EAN or UPC | 37256365584 |

