
- Ultra-Crimp™ 1 Piece Female Swivel Fitting
- 3/4" Inside Diameter
- 3.02" Length
- Steel
Origin | Hose to Pipe Ftg |
Material | Steel |
Overall Length | 3.02 in |
Weight | 0.25 LB |
EAN or UPC | 37256447587 |

Origin | Hose to Pipe Ftg |
Material | Steel |
Overall Length | 3.02 in |
Weight | 0.25 LB |
EAN or UPC | 37256447587 |