- Female Pipe Swivel Fitting for 1/4" ID Hose
- 1/4" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
| Fitting Type | Female Pipe Swivel |
| Hex Size | 11/16 in, 13/16 in |
| Origin | Hose to Pipe Ftg |
| Hose I.D. | 1/4 in |
| Threads per Inch | 18 |
| Series | Ultra-Crimp™ |
| Thread Size | 1/4 |
| Hose Cut-Off Factor | 0.96 in |
| Overall Length | 2.07 in |
| Rigid/Swivel | Swivel |
| Material | Steel |
| Weight | 0.148 LB |
| EAN or UPC | 37256365508 |

