- Male Pipe Rigid Fitting for 1" ID Hose
- 3/4" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Overall Length | 3.27 in |
| Thread Size | 3/4 |
| Hex Size | 1 7/16 in |
| Origin | Hose to Pipe Ftg |
| Threads per Inch | 14 |
| Hose I.D. | 1 in |
| Fitting Type | Male Pipe Rigid |
| Material | Steel |
| Hose Cut-Off Factor | 1.51 in |
| Series | Ultra-Crimp™ |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
| Weight | 0.869 LB |
| EAN or UPC | 37256365386 |

