- Male Pipe Rigid Fitting for 1/2" ID Hose
- 3/8" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Thread Size | 3/8 |
| Overall Length | 2.35 in |
| Origin | Hose to Pipe Ftg |
| Hose Cut-Off Factor | 1.11 in |
| Hose I.D. | 1/2 in |
| Hex Size | 13/16 in |
| Threads per Inch | 18 |
| Material | Steel |
| Series | Ultra-Crimp™ |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
| Fitting Type | Male Pipe Rigid |
| Weight | 0.201 LB |
| EAN or UPC | 37256365300 |

