- Japanese Komatsu 30° Flare With Metric Threads
- 3/4" Hose ID
- 3.35" Long
- Straight Fitting Type
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, GR18 |
| End Types | Female |
| Hex Size | 30 mm, 36 mm |
| Fitting Angle | Straight |
| Overall Length | 3.35 in |
| Material | Steel |
| Origin | Hose to Komatsu Flange Ftg |
| Series | Ultra-Crimp™ |
| Fitting Type | Straight |
| Hose Cut-Off Factor | 1.09 in |
| Hose I.D. | 3/4 in |
| Weight | 0.631 LB |
| EAN or UPC | 37256365171 |

