- Japanese Komatsu 30° Flare With Metric Threads
- 3/8" Hose ID
- 2.30" Long
- Straight Fitting Type
| Hose Cut-Off Factor | 0.86 in |
| Hose I.D. | 3/8 in |
| Overall Length | 2.3 in |
| Series | Ultra-Crimp™ |
| Fitting Type | Straight |
| Origin | Hose to Komatsu Flange Ftg |
| Material | Steel |
| Fitting Angle | Straight |
| Hex Size | 19 mm, 22 mm |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, GR17 |
| End Types | Female |
| Weight | 0.195 LB |
| EAN or UPC | 37256365140 |

