- Female JIS 30° Flare Parallel Pipe Swivel Fitting for 1/2" ID Hose
- 1/2" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Rigid/Swivel | Swivel |
| Material | Steel |
| Fitting Type | Female JIS 30° Flare Parallel Pipe Swivel |
| Series | Ultra-Crimp™ |
| Hex Size | 7/8 in, 1 1/16 in |
| Threads per Inch | 14 |
| Hose I.D. | 1/2 in |
| Thread Size | 1/2 |
| Overall Length | 2.66 in |
| Origin | Hose to Pipe Ftg |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
| Hose Cut-Off Factor | 0.97 in |
| Weight | 0.303 LB |
| EAN or UPC | 37256365072 |

