- JIC Male Rigid Fitting for 3/4" ID Hose
- 1" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Threads per Inch | 12 |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
| Hose Cut-Off Factor | 1.64 in |
| Material | Steel |
| Overall Length | 3.2 in |
| Fitting Type | JIC Male Rigid |
| Hex Size | 1 7/16 in |
| Series | Ultra-Crimp™ |
| Origin | Hose to Tube Ftg |
| Thread Size | 1 5/16 |
| Rigid/Swivel | Rigid |
| Tube O.D. | 1 in |
| Thread Pitch | N/A |
| Hose I.D. | 3/4 in |
| Weight | 0.728 LB |
| EAN or UPC | 37256365027 |

