- JIC 37° Flare (SAE J514)
- 3/4" Hose ID
- 2.94" Long
- Straight Fitting Type
| Fitting Angle | Straight |
| Hose I.D. | 3/4 in |
| Material | Steel |
| Origin | Hose to Tube Ftg |
| Fitting Type | Straight |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, GR17 |
| Hose Cut-Off Factor | 1.38 in |
| Overall Length | 2.94 in |
| End Types | Male |
| Rigid/Swivel | Rigid |
| Series | Ultra-Crimp™ |
| Flange Type | SAE J514 |
| Weight | 0.25 LB |
| EAN or UPC | 37256447433 |

