
- JIC Male Rigid Fitting for 3/8" ID Hose
- 5/8" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
Tube O.D. | 5/8 in |
Thread Size | 7/8 |
Hose Cut-Off Factor | 1.32 in |
Hose I.D. | 3/8 in |
Hex Size | 15/16 in |
Series | Ultra-Crimp™ |
Overall Length | 2.37 in |
Fitting Type | JIC Male Rigid |
Thread Pitch | N/A |
Origin | Hose to Tube Ftg |
Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
Rigid/Swivel | Rigid |
Material | Steel |
Threads per Inch | 14 |
Weight | 0.212 LB |
EAN or UPC | 37256364945 |
