- 90° Female JIC Swivel Long Drop Tube Elbow Fitting for 1/4" ID Hose
- 5/16" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Tube O.D. | 5/16 in |
| Hex Size | 11/16 in |
| Series | Ultra-Crimp™ |
| Thread Size | 1/2 |
| Material | Steel |
| Hose I.D. | 1/4 in |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
| Origin | Hose to Tube Ftg |
| Hose Cut-Off Factor | 1.02 in |
| Threads per Inch | 20 |
| Thread Pitch | N/A |
| Fitting Type | 90° Female JIC Swivel Long Drop Tube Elbow |
| Overall Length | 2 in |
| Rigid/Swivel | Swivel |
| Weight | 0.195 LB |
| EAN or UPC | 37256364679 |

