- Code 61 Flange (SAE J518)
- 1" Hose ID
- 4.650" Long
- Elbow, 90° Fitting Type
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Material | Steel |
| Overall Length | 4.65 in |
| Fitting Type | Elbow, 90° |
| Hose Cut-Off Factor | 2.89 in |
| Fitting Angle | 90° |
| Origin | Hose to Split Flange Ftg |
| Flange Thickness | N/A |
| Series | Ultra-Crimp™ |
| Hose I.D. | 1 in |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
| Flange Type | Code 61 |
| Weight | 1.314 LB |
| EAN or UPC | 37256364150 |

