- Perma-Crimp™ Fittings
- 1 1/4" Hose ID
- 5.79" Long
- Elbow, 45° Fitting Type
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Fitting Angle | 45° |
| Flange Type | Code 61 |
| Flange Thickness | N/A |
| Origin | Hose to Split Flange Ftg |
| Hose I.D. | 1 1/4 in |
| Overall Length | 5.79 in |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, AR12, GR12 |
| Series | Ultra-Crimp™ |
| Material | Steel |
| Fitting Type | Elbow, 45° |
| Hose Cut-Off Factor | 3.74 in |
| Weight | 1.627 LB |
| EAN or UPC | 37256369087 |

